
Hp J9054D Comp Taa Sfp 1310Nm Lc Xcvr
Mfr # J9054D-AO
Zoro # G0934240
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Network Technology
100Base-FX
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J9054D-AO
Zoro #
G0934240
UPC #
821455811894
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Network Technology
100Base-FX
Item
SFP
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Fast Ethernet
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 100Base-FX Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.