
Hp J9143B Comp Taa Sfp 1G-Bx Smf Lc Xcvr
Mfr # J9143B-40-AO
Zoro # G3472197
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9143B-40-AO
Zoro #
G3472197
UPC #
821455465585
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
1 Gbit/s
Network Technology
1000Base-BX
Max. Distance Supported
131233.60 ft
Connector Type
LC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.