HP J9151D-BX-D COMPATIBLE 10GBASE-BX SFP+ TRANSCEIVER SMF, 1330NMTX/1270N

  • Mfr # J9151D-BX-D-AO

  • Zoro # G510768688


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9151D-BX-D-AO
Zoro #
G510768688
UPC #
195285037718
Country of Origin
Multiple

Details

Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-BX
Connector Type
LC
Item
SFP+ Module
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-BX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.