
Hp J9151E Compatible 10Gbase-Lr Sfp+ Transceiver (Smf, 1310Nm, 10Km,
Mfr # J9151E-AO
Zoro # G1884684
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9151E-AO
Zoro #
G1884684
UPC #
821456038221
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Description
AddOn HP SFP+ Module - For Data Networking, Optical Network - 1 x LC 10GBase-LR Network - Optical Fiber - Single-mode - 10 Gigabit Ethernet - 10GBase-LR - Hot-swappable - 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.