
HP JG234A-CW59 COMPATIBLE TAA COMPLIANT 10GBASE-CWDM SFP+ TRANSCEIVER SMF
Mfr # JG234A-CW59-AO
Zoro # G410764995
product price:Â $2,231.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Standards
TAA Compliant
Color
Black
Network Technology
10GBase-DWDM
Mounting
Plug-in Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JG234A-CW59-AO
Zoro #
G410764995
UPC #
821455991510
Country of Origin
United States
Details
Application
Optical Network
Standards
TAA Compliant
Color
Black
Network Technology
10GBase-DWDM
Mounting
Plug-in Module
Compatibility
MSA Complaint
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Features
Digital Optical Monitoring (DOM)
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.