
HP JL309A COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER MMF, 8
Mfr # JL309A-AO
Zoro # G310768659
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL309A-AO
Zoro #
G310768659
UPC #
821456234449
Country of Origin
Multiple
Details
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Number of Ports
1
Item
QSFP28 Module
Standards
TAA Compliant
Network Technology
100GBase-SR4
Application
Data Networking
Connector Type
MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.