Zoro Homepage

Hp Jl485A Comp Taa Sfp28 Lc Dom Xcvr

  • Mfr # JL485A-AO

  • Zoro # G0927268


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Features
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL485A-AO
Zoro #
G0927268
UPC #
821456730330
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Features
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Item
SFP28
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) LC 25GBase-SR Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.