
Hp Jl487A Compatible Taa Compliant 25Gbase-Cu Sfp28 To Sfp28 Direct
Mfr # JL487A-AO
Zoro # G0068517
product price:Â $67.45
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
1.64 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JL487A-AO
Zoro #
G0068517
UPC #
821456730057
Country of Origin
Unknown
Dimensions
Cable Length
1.64 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Connector on First End Details
(1) SFP28 Network
Connector on Second End Details
(1) SFP28 Network
Device Supported
Network Device
Wire Gauge
30 AWG
Data Transfer Rate
25 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.