
HP JL563B COMPATIBLE TAA COMPLIANT 100/1000/10000BASE-TX SFP+ TRANSCEIVER
Mfr # JL563B-AO
Zoro # G810768593
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Standards
TAA Compliant
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JL563B-AO
Zoro #
G810768593
UPC #
195285612458
Country of Origin
Multiple
Details
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Standards
TAA Compliant
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX Network
Application
Data Networking
Item
SFP+ Module
Connector Type
RJ-45
Max. Distance Supported
0.03 km
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Network Technology
10GBase-TX
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.