Zoro Homepage

HP L4R65AA COMP PWR ADPT 19V 4.7A 90W

  • Mfr # L4R65AA-AA

  • Zoro # G910726875


product price: $66.85
/ea

Key Features

Max. Output Current
4.70 A
Brand Compatibility
HP
Green Environmental Attribute
Environmentally Friendly
Includes
Power Adapter, Power Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4R65AA-AA
Zoro #
G910726875
UPC #
195285171856
Country of Origin
China

Details

Max. Output Current
4.70 A
Item
Power Adapter
Brand Compatibility
HP
Green Environmental Attribute
Environmentally Friendly
Includes
Power Adapter, Power Cord
Color
Black
Max. Output Power
90 W
Compatibility
HP Notebooks
Output Voltage
19V DC
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.