Zoro Homepage

HP P05590-H21 COMPATIBLE TRANSCEIVER

  • Mfr # P05590-H21-AM

  • Zoro # G410768665


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Memory Speed
2666 MHz
Error Checking
ECC
CAS Latency
CL17
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P05590-H21-AM
Zoro #
G410768665
UPC #
195285059727
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.20 V
Memory Speed
2666 MHz
Error Checking
ECC
Item
RAM Module
CAS Latency
CL17
Number of Pins
288
Signal Processing
Registered
Device Supported
Server
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.