
HP P06035-B21 COMP 64GB DDR4-3200MHZ
Mfr # P06035-B21-AM
Zoro # G810729488
product price: $3,124.29
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Rank
Dual-rank
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P06035-B21-AM
Zoro #
G810729488
UPC #
195285453952
Country of Origin
China
Dimensions
Memory Size
64 GB
Details
Memory Technology
DDR4 SDRAM
Memory Rank
Dual-rank
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Signal Processing
Registered
Number of Modules
(1) 64GB
Error Checking
ECC
CAS Latency
CL17
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.