HP P06037-B21 COMPATIBLE 128GB DDR4-3200MHZ LOAD-REDUCED ECC QUAD RANK X4
Mfr # P06037-B21-AM
Zoro # G610727165
product price:Â $4,613.39
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Memory Size
128 GB
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 128GB
Memory Rank
Quad-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P06037-B21-AM
Zoro #
G610727165
UPC #
195285523624
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Memory Speed
3200 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 128GB
Memory Rank
Quad-rank
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
CAS Latency
CL22
Number of Pins
288
Memory Voltage
1.20 V
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.