Shop ADD-ON
See all product information
Create Account
HP P43019-B21 COMP 16GB DDR4-3200MHZ
- Mfr # P43019-B21-AA
- Zoro # G310728745
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Number of Pins
288
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P43019-B21-AA
- Zoro #
- G310728745
- UPC #
- 195285781024
- Country of Origin
- China
- Memory Rank
- Single-rank
- Number of Pins
- 288
- Item
- RAM Module
- Memory Voltage
- 1.20 V
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- CAS Latency
- CL22
- Memory Speed
- 3200 MHz
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.