
Hp Qk725A Comp Taa Sfp+ 1310Nm Lc Xcvr
Mfr # QK725A-AO
Zoro # G0928686
product price: $1,205.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Network Technology
Fiber Channel
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QK725A-AO
Zoro #
G0928686
UPC #
821455627303
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Network Technology
Fiber Channel
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
16 Gigabit Ethernet
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Fiber Channel Network
Item
SFP+
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.