
Hpjl488A Compatible Taa Compliant 25Gbase-Cu Sfp28 To Sfp28 Direct
Mfr # JL488A-AO
Zoro # G0069950
product price:Â $99.15
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
9.84 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JL488A-AO
Zoro #
G0069950
UPC #
821456730170
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Device Supported
Network Device
Connector on First End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Connector on Second End Details
(1) SFP28 Network
Wire Gauge
28 AWG
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.