Ibm 45W1193 Comp Taa Sfp+ 10G-Lr Lc Xcvr

  • Mfr # 45W1193-AO
  • Zoro # G0912419
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) 8GBase-LW Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45W1193-AO
Zoro #
G0912419
UPC #
821455057452
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) 8GBase-LW Network
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Ethernet Technology
8 Gigabit Ethernet
Network Technology
8GBase-LW
Number of Ports
1

Ratings & reviews