
IBM 46W0763 COMPATIBLE FACTORY ORIGINAL 32GB DDR3-1866MHZ LOAD-REDUCED ECC
Mfr # 46W0763-AM
Zoro # G110729881
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR3 SDRAM
CAS Latency
CL13
Green Environmental Attribute
Environmentally Friendly
Memory Speed
1866 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46W0763-AM
Zoro #
G110729881
UPC #
195285044464
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Technology
DDR3 SDRAM
CAS Latency
CL13
Green Environmental Attribute
Environmentally Friendly
Memory Speed
1866 MHz
Error Checking
ECC
Memory Rank
Quad-rank
Memory Voltage
1.50 V
Memory Standard
DDR3-1866/PC3-14900
Number of Modules
(1) 32GB
Number of Pins
240
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.