IBM 7G17A03130 COMPATIBLE TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER COPPE

  • Mfr # 7G17A03130-AO

  • Zoro # G010768713


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Hot-swappable
Application
Optical Network
Interfaces/Ports Details
(1) RJ-45 10GBase-TX Network LAN
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G17A03130-AO
Zoro #
G010768713
UPC #
195285330086
Country of Origin
United States

Details

Standards
TAA Compliant
Features
Hot-swappable
Application
Optical Network
Interfaces/Ports Details
(1) RJ-45 10GBase-TX Network LAN
Number of Ports
1
Network Technology
10GBase-TX
Connector Type
RJ-45
Compatibility
MSA Compliant
Item
SFP+ Module
Media Type Supported
Twisted Pair
Max. Distance Supported
0.03 km
Ethernet Technology
10 Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.