IBM 90Y3106 COMP 32GB DDR3-1333MHZ QRX4

  • Mfr # 90Y3106-AM

  • Zoro # G810728665


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.35 V
Memory Speed
1333 MHz
CAS Latency
CL9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90Y3106-AM
Zoro #
G810728665
UPC #
195285050366
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.35 V
Memory Speed
1333 MHz
CAS Latency
CL9
Memory Standard
DDR3-1333/PC3-10664
Item
RAM Module
Number of Pins
240
Number of Modules
(1) 32GB
Error Checking
ECC
Memory Rank
Quad-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.