
INFINERA TRX100103 COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER M
Mfr # TRX100103-AO
Zoro # G310768543
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX100103-AO
Zoro #
G310768543
UPC #
821456441861
Country of Origin
United States
Details
Item
SFP+ Module
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Features
Hot-swappable
Number of Ports
1
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.