Zoro Homepage
This item is Discontinued.
Add-On Intel Comp Taa Sfp+ 10G-Cwdm Smf Lc Xcvr E10GSFPER-CW53-AO

Intel Comp Taa Sfp+ 10G-Cwdm Smf Lc Xcvr (Discontinued)

  • Mfr # E10GSFPER-CW53-AO
  • Zoro # G0929532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10GSFPER-CW53-AO
Zoro #
G0929532
UPC #
821455837719
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-CWDM
Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Media Type Supported
Optical Fiber
Item
SFP+

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.