
INTEL COMPATIBLE TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER COPPER, 30M, R
Mfr # E10GSFPT-AO
Zoro # G110768668
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10GSFPT-AO
Zoro #
G110768668
UPC #
195285241320
Country of Origin
United States
Details
Connector Type
RJ-45
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Media Type Supported
Twisted Pair
Network Technology
10GBase-TX
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Item
SFP+ Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.