INTEL COMPATIBLE TAA COMPLIANT 40GBASE-SWDM4 QSFP+ TRANSCEIVER MMF, 850NM

  • Mfr # E40GQSFPSWDM-AO

  • Zoro # G810768388


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
LC 40GBase-SWDM4 Network
Max. Distance Supported
0.35 km
Fiber Optic Cable Wavelength
0 mil
Network Technology
40GBase-SWDM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40GQSFPSWDM-AO
Zoro #
G810768388
UPC #
195285032843
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0 mil

Details

Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
LC 40GBase-SWDM4 Network
Max. Distance Supported
0.35 km
Network Technology
40GBase-SWDM4
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Multi-mode
Application
Data Networking
Number of Ports
1
Connector Type
LC
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Item
QSFP+ Transceiver
Max. Data Transfer Rate
40 Gbit/s
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.