Zoro Homepage

INTEL E10GSFPLR-BX-U-I COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVE

  • Mfr # E10GSFPLR-BX-U-I-AO

  • Zoro # G110768439


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Application
Data Networking
Max. Distance Supported
10 km
Max. Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10GSFPLR-BX-U-I-AO
Zoro #
G110768439
UPC #
195285175243
Country of Origin
Multiple

Details

Fiber Optic Mode
Single-mode
Application
Data Networking
Max. Distance Supported
10 km
Max. Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C)
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Network Technology
10GBase-BX
Standards
TAA Compliant
Item
SFP+ Module
Connector Type
LC
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.