Zoro Homepage

INTEL E10GSFPLRM COMPATIBLE TAA COMPLIANT 10GBASE-LRM SFP+ TRANSCEIVER MM

  • Mfr # E10GSFPLRM-AO

  • Zoro # G010768393


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-LRM
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LRM Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10GSFPLRM-AO
Zoro #
G010768393
UPC #
821455154793
Country of Origin
Multiple

Details

Item
SFP+ Module
Network Technology
10GBase-LRM
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LRM Network
Media Type Supported
Optical Fiber
Connector Type
LC
Application
Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.