Zoro Homepage

INTEL E25GSFP28LR COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28 TRANSCEIVER S

  • Mfr # E25GSFP28LR-AO

  • Zoro # G310764941


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Connector Type
LC
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Network Technology
25GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25GSFP28LR-AO
Zoro #
G310764941
UPC #
195285033871
Country of Origin
United States

Details

Number of Ports
1
Connector Type
LC
Standards
TAA Compliant
Item
SFP28 Module
Media Type Supported
Optical Fiber
Network Technology
25GBase-LR
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.