
INTEL E25GSFP28SR-I COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVER
Mfr # E25GSFP28SR-I-AO
Zoro # G810768654
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Max. Distance Supported
0.10 km
Max. Data Transfer Rate
25 Gbit/s
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25GSFP28SR-I-AO
Zoro #
G810768654
UPC #
195285349989
Country of Origin
Multiple
Details
Connector Type
LC
Max. Distance Supported
0.10 km
Max. Data Transfer Rate
25 Gbit/s
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
-40°F (-40°C)
Network Technology
25GBase-SR
Item
SFP28 Module
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.