
Intel Xdacbl1M To Extreme Networks 10304 Compatible Taa Compliant
Mfr # ADD-SINSEX-PDAC1M
Zoro # G9382986
product price:Â $62.95
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
3.28 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SINSEX-PDAC1M
Zoro #
G9382986
UPC #
821455696347
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Features
Passive
Material
Copper
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network
Wire Gauge
30 AWG
Data Transfer Rate
10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.