INTEL XXVAOCBL3M COMP AOC 3M 25G ACTIVE
- Mfr # XXVAOCBL3M-AO
- Zoro # G010728229
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) SFP28 Network
End 2 Connection Type
(1) SFP28 Network
Cable Length
9.84 ft
Standards
TAA Compliant
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XXVAOCBL3M-AO
- Zoro #
- G010728229
- UPC #
- 821456457510
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) SFP28 Network
- End 2 Connection Type
- (1) SFP28 Network
- Standards
- TAA Compliant
- Cable Type
- Fiber Optic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.