Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTEL/MELLANOX COMP TAA 100G-AOC AOC 5M

  • Mfr # ADD-Q28INQ28MX-O5M

  • Zoro # G410728508


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network - Male
Features
AOC Technology
Device Supported
Network Device
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-Q28INQ28MX-O5M
Zoro #
G410728508
UPC #
195285769909
Country of Origin
Multiple

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network - Male
Features
AOC Technology
Device Supported
Network Device
Cable Type
Fiber Optic
Connector on Second End Details
1 x QSFP28 Network - Male
Data Transfer Rate
100-Gbit/s
Fiber Optic Mode
Multi-mode
Connector Type on First End
QSFP28 Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector Type on Second End
QSFP28 Network - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.