Zoro Homepage

INTEL/MELLANOX COMP TAA 100G-AOC AOC 7M

  • Mfr # ADD-Q28INQ28MX-O7M

  • Zoro # G110728167


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network
Data Transfer Rate
100-Gbit/s
Fiber Optic Mode
Multi-mode
Connector on Second End Details
1 x QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-Q28INQ28MX-O7M
Zoro #
G110728167
UPC #
195285769923
Country of Origin
Multiple

Dimensions

Cable Length
22.97 ft

Details

Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network
Data Transfer Rate
100-Gbit/s
Fiber Optic Mode
Multi-mode
Connector on Second End Details
1 x QSFP28 Network
Cable Type
Fiber Optic
Features
AOC Technology
Device Supported
Network Device
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.