
JDSU WRT-SFPBT1000SC COMPATIBLE TAA COMPLIANT 10/100/1000BASE-TX SFP TRANS
Mfr # WRT-SFPBT1000SC-AO
Zoro # G010768577
product price: $45.99
/eaKey Features
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
RJ-45
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRT-SFPBT1000SC-AO
Zoro #
G010768577
UPC #
821456149668
Country of Origin
Multiple
Details
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
RJ-45
Application
Data Networking
Network Technology
1000Base-TX
Number of Ports
1
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Item
SFP (mini-GBIC) Module
Standards
TAA Compliant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.