JDSU WRT-XFPSMR3A COMPATIBLE TAA COMPLIANT 10GBASE-LR XFP TRANSCEIVER SMF

  • Mfr # WRT-XFPSMR3A-AO

  • Zoro # G310768680


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Connector Type
LC
Features
Hot-swappable
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-XFPSMR3A-AO
Zoro #
G310768680
UPC #
821456222552
Country of Origin
Multiple

Details

Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Connector Type
LC
Features
Hot-swappable
Item
XFP Module
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Number of Ports
1
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.