Zoro Homepage

JEDEC 16GB DDR4-3200MHZ SRX8 UNBUFFERED

  • Mfr # AA3200D4SR8N/16G

  • Zoro # G810726906


product price: $444.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL17
Number of Pins
288
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA3200D4SR8N/16G
Zoro #
G810726906
UPC #
195285520371
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
CAS Latency
CL17
Number of Pins
288
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Rank
Single-rank
Signal Processing
Unbuffered
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.