Shop ADD-ON
See all product information
Create Account
JEDEC 32GB DDR5-4800MHZ DRX8 UNBUFFERED
- Mfr # AA4800D5DR8S/32G
- Zoro # G910729715
product price:Â
$
2,605.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook
Memory Voltage
1.10 V
Memory Size
32 GB
Memory Rank
Dual-rank
CAS Latency
CL40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA4800D5DR8S/32G
- Zoro #
- G910729715
- UPC #
- 195285521002
- Country of Origin
- Multiple
- Device Supported
- Notebook
- Memory Voltage
- 1.10 V
- Memory Rank
- Dual-rank
- CAS Latency
- CL40
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Speed
- 4800 MHz
- Number of Pins
- 262
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
- Signal Processing
- Unbuffered
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.