Shop ADD-ON
See all product information
Create Account
JEDEC STANDARD 16GB DDR4-2666MHZ UNBUFFERED ECC SINGLE RANK X8 1.2V 288-PI
- Mfr # AM2666D4SR8EN/16G
- Zoro # G210729811
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Memory Size
16 GB
Memory Speed
2666 MHz
Error Checking
ECC
Number of Modules
(1) 16GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM2666D4SR8EN/16G
- Zoro #
- G210729811
- UPC #
- 195285517319
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- Item
- RAM Module
- Memory Rank
- Single-rank
- Memory Speed
- 2666 MHz
- Error Checking
- ECC
- Number of Modules
- (1) 16GB
- Memory Voltage
- 1.20 V
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Memory Standard
- DDR4-2666/PC4-21333
- Number of Pins
- 288
- CAS Latency
- CL19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.