JEDEC STANDARD 16GB DDR4-3200MHZ UNBUFFERED SINGLE RANK X8 1.2V 260-PIN CL

  • Mfr # AA3200D4SR8S/16G

  • Zoro # G910726608


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL22
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Voltage
1.20 V
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA3200D4SR8S/16G
Zoro #
G910726608
UPC #
195285165060
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL22
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Voltage
1.20 V
Number of Modules
(1) 16GB
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Memory Rank
Single-rank
Memory Technology
DDR4 SDRAM
Item
RAM Module
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.