JEDEC STANDARD 16GB DDR5-4800MHZ UNBUFFERED SINGLE RANK X8 1.1V 260-PIN CL

  • Mfr # AA4800D5SR8S/16G

  • Zoro # G510725407


product price:  $2,270.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
4800 MHz
Device Supported
Notebook
Signal Processing
Unbuffered
Number of Pins
260
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA4800D5SR8S/16G
Zoro #
G510725407
UPC #
195285649973
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Speed
4800 MHz
Device Supported
Notebook
Signal Processing
Unbuffered
Number of Pins
260
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Error Checking
Non-ECC
Item
RAM Module
Number of Modules
(1) 16GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.