JEDEC STANDARD 16GB DDR5-4800MHZ UNBUFFERED SINGLE RANK X8 1.1V 288-PIN UD

  • Mfr # AA4800D5SR8N/16G

  • Zoro # G410728348


product price:  $1,473.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Single-rank
Memory Size
16 GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA4800D5SR8N/16G
Zoro #
G410728348
UPC #
195285646354
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Rank
Single-rank
Signal Processing
Unbuffered
Error Checking
Non-ECC
Item
RAM Module
Memory Voltage
1.10 V
Memory Speed
4800 MHz
CAS Latency
CL40
Number of Pins
288
Memory Technology
DDR5 SDRAM
Number of Modules
(1) 16GB
Memory Standard
DDR5-4800/PC5-38400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.