JEDEC STANDARD 32GB DDR4-3200MHZ UNBUFFERED DUAL RANK X8 1.2V 288-PIN CL22
Mfr # AA3200D4DR8N/32G
Zoro # G410728560
product price:Â $944.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Dual-rank
Memory Speed
3200 MHz
Number of Modules
(1) 32GB
Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA3200D4DR8N/32G
Zoro #
G410728560
UPC #
195285172266
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Rank
Dual-rank
Memory Speed
3200 MHz
Number of Modules
(1) 32GB
Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Number of Pins
288
Item
RAM Module
Device Supported
Computer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.