Shop ADD-ON
See all product information
Create Account
JEDEC STANDARD 32GB DDR5-4800MHZ UNBUFFERED DUAL RANK X8 1.1V 288-PIN UDIM
- Mfr # AA4800D5DR8N/32G
- Zoro # G610729008
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Dual-rank
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Device Supported
Computer
Error Checking
Non-ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA4800D5DR8N/32G
- Zoro #
- G610729008
- UPC #
- 195285617996
- Country of Origin
- Multiple
Dimensions
- Memory Size
- 32 GB
Details
- Memory Rank
- Dual-rank
- Memory Standard
- DDR5-4800/PC5-38400
- Item
- RAM Module
- Memory Voltage
- 1.10 V
- Device Supported
- Computer
- Error Checking
- Non-ECC
- Number of Pins
- 288
- CAS Latency
- CL40
- Number of Modules
- (1) 32GB
- Memory Technology
- DDR5 SDRAM
- Signal Processing
- Unbuffered
- Memory Speed
- 4800 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.