Shop ADD-ON
See all product information
Create Account
JEDEC STANDARD 8GB DDR4-2133MHZ UNBUFFERED SINGLE RANK X8 1.2V 260-PIN CL1
- Mfr # AA2133D4SR8S/8G
- Zoro # G710725160
product price:Â
$
83.65
/ea
Key Features
Memory Size
8 GB
Number of Pins
260
CAS Latency
CL15
Memory Standard
DDR4-2133/PC4-17000
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA2133D4SR8S/8G
- Zoro #
- G710725160
- UPC #
- 821455679005
- Country of Origin
- China
Dimensions
- Memory Size
- 8 GB
Details
- Number of Pins
- 260
- CAS Latency
- CL15
- Item
- RAM Module
- Memory Standard
- DDR4-2133/PC4-17000
- Device Supported
- Notebook
- Memory Voltage
- 1.20 V
- Memory Speed
- 2133 MHz
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 8GB
- Error Checking
- Non-ECC
- Signal Processing
- Unbuffered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.