JEDEC STANDARD 8GB DDR4-3200MHZ UNBUFFERED SINGLE RANK X8 1.2V 260-PIN CL2
Mfr # AA3200D4SR8S/8G
Zoro # G210728241
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
260
Memory Rank
Single-rank
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA3200D4SR8S/8G
Zoro #
G210728241
UPC #
195285097699
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Number of Pins
260
Memory Rank
Single-rank
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 8GB
Item
RAM Module
CAS Latency
CL22
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.