
JEDEC STANDARD 8GB DDR4-3200MHZ UNBUFFERED SINGLE RANK X8 1.2V 288-PIN CL1
Mfr # AA3200D4SR8N/8G
Zoro # G610726915
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA3200D4SR8N/8G
Zoro #
G610726915
UPC #
195285330222
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Speed
3200 MHz
CAS Latency
CL17
Memory Rank
Single-rank
Signal Processing
Unbuffered
Error Checking
Non-ECC
Item
RAM Module
Device Supported
Server
Number of Modules
(1) 8GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.