
JUNIPER COMP DAC 1.5M 25G-CU SFP28 TAA
Mfr # JNP-SFP-25G-DAC1-5M-AO
Zoro # G310729421
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
4.92 ft
Connector on First End Details
1 x SFP28 Network
Connector on Second End Details
1 x SFP28 Network
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JNP-SFP-25G-DAC1-5M-AO
Zoro #
G310729421
UPC #
195285458384
Country of Origin
Multiple
Dimensions
Cable Length
4.92 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x SFP28 Network
Connector on Second End Details
1 x SFP28 Network
Cable Type
Twinaxial
Material
Copper
Features
Passive
Data Transfer Rate
25-Gbit/s
Device Supported
Network Device
Connector Type on First End
SFP28 Network
Product Material
Copper - Media
Connector Type on Second End
SFP28 Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.