
JUNIPER COMP DAC 1M 10G-CU PASSIVE
Mfr # SFP-10GB-PDAC1M-I-J-AO
Zoro # G710726105
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on Second End Details
1 x SFP+ Network
Data Transfer Rate
10-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GB-PDAC1M-I-J-AO
Zoro #
G710726105
UPC #
195285693655
Country of Origin
Multiple
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
1 x SFP+ Network
Data Transfer Rate
10-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Connector on First End Details
1 x SFP+ Network
Device Supported
Network Device
Material
Copper
Cable Type
Twinaxial
Connector Type on First End
SFP+ Network
Connector Type on Second End
SFP+ Network
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.