Zoro Homepage

JUNIPER COMP DAC 1M 25G-CU PASSIVE

  • Mfr # SFP-25GB-PDAC1MLZ-J-AO

  • Zoro # G910726233


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Cable Type
Twinaxial
Connector on First End Details
1 x SFP28 Network
Cable Length
3.28 ft
Wire Size
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25GB-PDAC1MLZ-J-AO
Zoro #
G910726233
UPC #
195285701206
Country of Origin
Multiple

Dimensions

Cable Length
3.28 ft
Wire Size
30 AWG

Details

Item
Network Cable
Standards
TAA Compliant
Cable Type
Twinaxial
Connector on First End Details
1 x SFP28 Network
Device Supported
Network Device
Features
Passive
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
25-Gbit/s
Material
Copper
Connector on Second End Details
1 x SFP28 Network
Jacket Type
LSZH
American Wire Gauge
30 AWG
Connector Type on First End
SFP28 Network
Environmentally Friendly
Yes
Connector Type on Second End
SFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.