Zoro Homepage

JUNIPER COMP DAC 1M 40G-CU PASSIVE

  • Mfr # QSFP-40GB-PDAC1MLZ-J-AO

  • Zoro # G810729013


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector on Second End Details
1 x QSFP+ Network
Cable Type
Twinaxial
Cable Length
3.28 ft
Wire Size
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40GB-PDAC1MLZ-J-AO
Zoro #
G810729013
UPC #
195285702616
Country of Origin
Multiple

Dimensions

Cable Length
3.28 ft
Wire Size
30 AWG

Details

Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
1 x QSFP+ Network
Cable Type
Twinaxial
Data Transfer Rate
40-Gbit/s
Color
Black
Features
Infiniband FDR-10, Passive
Material
Copper
Jacket Type
LSZH
Connector on First End Details
1 x QSFP+ Network
Device Supported
Network Device
Connector Gender on Second End
Male
Connector Type on First End
QSFP+ Network
Connector Type on Second End
QSFP+ Network
Connector Gender on First End
Male
American Wire Gauge
30 AWG
Product Material
Copper - Media

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.