
JUNIPER COMP DAC 28IN 10G-CU PASSIVE
Mfr # SFP-10GB-PDAC0-7M-I-J-AO
Zoro # G810726395
product price: $73.75
/eaKey Features
Standards
TAA Compliant
Cable Length
2.30 ft
Data Transfer Rate
10-Gbit/s
Material
Copper
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GB-PDAC0-7M-I-J-AO
Zoro #
G810726395
UPC #
195285693617
Country of Origin
Multiple
Dimensions
Cable Length
2.30 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
10-Gbit/s
Material
Copper
Device Supported
Network Device
Features
Passive
Connector on First End Details
1 x SFP+ Network
Connector on Second End Details
1 x SFP+ Network
Cable Type
Twinaxial
Connector Type on First End
SFP+ Network
Connector Type on Second End
SFP+ Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.